Beli alat listrik kantor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Deskripsi:Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Andaatribut:
- Voltage (V/A): 220, 5
- Dimensions (mm): 80 x 66 x 36
- Power (imp/kWh): 1600
- Material: ABS
- JUNIOR TOOLS Tespen ListrikDeskripsi:Test Pen Junior dengan bahan yang awet dan berkualitas.Test Pen digunakan untuk mengecek daya listrik ataupun arus listrik.Alat ini akan menyala jika arus yang kita test bermuatan arus positif atau ada aliran listrik, namun sebaliknya kalau arus yang kita test bermuatan arus negatif atau tidak ada arus listrik maka alat ini tidak akan menyala.
- ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik)atribut:
- Length (m): 1
- BONDHUS Torx Key Flag Tools (Kunci L Bintang)Deskripsi:T6, T7, T8, T9, T10, T15, T20 (with stand) standatribut:
- Specifications: Proguard Black Dyeing Process
- Shaft Length (mm): 39
- Merry Tools Nippers for VA (Tang Potong)Deskripsi:-Suitable for cutting of VA(VVF)wire and works related to electric works.-Excellent in cutting performance by making use of the eccentric levers principle.atribut:
- Iron Wire: Φ2
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- Merry Tools Long Reach Needle Pliers (Tang Jepit)Deskripsi:-Convenient for disassembly and assembly of small precision equipment.atribut:
- Total Length: 200mm
- Tip Thickness: 2.5mm
- Merry Tools Pliers for Crimping High Power (Tang Jepit)Deskripsi:-Tahnks to its long blade capable of cutting VA wire (phi2.6x3 core)at a time.-Capable of crimping terminals. And it also has a wire stripping hole for electric wire. -With crimp function (1.25 to 2mm2)atribut:
- Cutting Performance VA Wire (VVF): 2.6mmx3 Core
- Fall Prevention String Attaching Hole: Yes
- Merry Tools Nippers for VA (Tang Potong)Deskripsi:-Suitable for work such as indoor wiring works of electric installation related.-Since the blade edge is particularly sharp, it is easier to cut the VA wire.
- Merry Tools Nippers Miniature (Tang Potong)Deskripsi:-Suitable for assembling precision equipment, repairing, cutting work for lead and others.-Small type finished with high accuracy.atribut:
- Iron Wire: Φ0.5
- Cutting Performance Copper Wire: Φ0.8mm
- Total Length: 100mm
- Merry Tools Nippers Miniature (Tang Potong)Deskripsi:-With wire stripping hole(F1.2).-Suitable for assembling precision equipment, repairing, cutting work for lead and others.atribut:
- Iron Wire: Φ0.5
- Cutting Performance Copper Wire: Φ0.8mm
- Total Length: 100mm
- HIOSHI Alat Potong Besi Beton HD Typeatribut:
- Material: Germany Blades Hardened
- Color: Orange & Black
- Type: HD
- COMPACT TOOLS Electric Sanderatribut:
- Color: White
- Dimension: 30x185x50mm
- MARUSHIN ELECTRIC MFG DC Plug Jack For Automotive Equipmentatribut:
- Type: DC plug for automotive equipment
- Shape: Straight
- Rated Voltage (V): DC 24
- Rated Current (A): 2
- Kinds: Round Type
- Contact Shape: Male
- Plug (mm): 6.5x3.1
- JETJO TOOLS Diagonal Cutting Pliers Insulated (Tang Potong)atribut:
- Size (inch): 6
- Voltage Range (V): 0-1000
- Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)atribut:
- Series: Standard Line
- Color: White
- Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)Deskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- Broco Saklar Tunggal New Gee Urea Standard Line (Saklar Engkel/Saklar Lampu)atribut:
- Series: Standard Line
Daftar Harga alat listrik kantor Terbaru October 2026
| Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter) | Rp119.900 |
| JUNIOR TOOLS Tespen Listrik | Rp10.900 |
| ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik) | Rp17.900 |
| BONDHUS Torx Key Flag Tools (Kunci L Bintang) | Rp219.900 |
| Merry Tools Nippers for VA (Tang Potong) | Rp539.900 |
| SEK-TOOLS Electric Screwdriver Socket | Rp99.900 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp1.399.000 |
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB/Pemutus Sirkuit) | Rp51.900 |
| Merry Tools Long Reach Needle Pliers (Tang Jepit) | Rp589.900 |
| Merry Tools Pliers for Crimping High Power (Tang Jepit) | Rp459.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0nP107926023-2.jpg)

%20For%20Building%20(Kabel%20Listrik)/93P106094327-1.jpg)
/7vP105593283-1.jpg)
/P102759231-2.jpg)

/hfP102121627-4.jpg)
/P102058213-1.jpg)
/P102746413-2.jpg)
/P102617607-3.jpg)
/P102759222-2.jpg)
/P102744220-2.jpg)
/P102745478-2.jpg)



/bmP104271418-2.jpg)
/2qP102059098-3.jpg)
/opP104042889-1.jpg)
/P102058541-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)